25-Pint Dehumidifier, 1500 Sq. Ft.
- Mfr # ADH25K26
- Zoro # G923362749
product price:
$
214.99
/ea
Free Shipping & Returns
Key Features
Bucket Capacity
25-Pint
Voltage
115V
Depth
19.9 in
Cabinet Material
Plastic
Width
13.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADH25K26
- Zoro #
- G923362749
- UPC #
- 850081340799
- Country of Origin
- Thailand
Dimensions
- Depth
- 19.9 in
- Width
- 13.2 in
- Height
- 8.6 in
Details
- Bucket Capacity
- 25-Pint
- Item
- Dehumidifier
- Voltage
- 115V
- Cabinet Material
- Plastic
- Refrigerant Type
- R-32
- Color
- White
- Includes
- Dehumidifier, Manual, Warranty
Description
Straightforward humidity control for the spaces that need it. The Hisense 25 Pint Dehumidifier is a dependable unit built around simple manual controls that anyone can operate without a learning curve. Low-temperature capability allows effective operation in environments as cool as 38°F - making it a reliable choice for basements, crawl spaces, and other damp areas. A bucket full indicator alerts you before overflow occurs. For continuous operation, press the Minus button until "CO" flashes and the unit runs uninterrupted until you stop it. The high-performance centrifugal fan keeps noise to just 57 dBA, staying quietly in the background while it works. A washable filter helps reduce bacteria, odors, and airborne particles, supporting cleaner air with minimal upkeep effort throughout the season. ENERGY STAR certified, this dehumidifier manages moisture efficiently while keeping energy consumption in check - a practical consideration for a unit that runs for extended periods.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.