Shop FRIGIDAIRE

dehumidifier

  • Mfr # FHDD5034Y1
  • Zoro # G124176541

product price: 
$
395.99
/ea
Free Shipping & Returns

Key Features

Power Cord Length
72 in
Auto-Restart
Automatic
Refrigerant Type
R-32
Standards
cUL Listed, Energy Efficiency Verification (Canada), ENERGY STAR Certified, UL Listed
Voltage
115
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FHDD5034Y1
Zoro #
G124176541
UPC #
012505285943
Country of Origin
China
Item
dehumidifier
Auto-Restart
Automatic
Refrigerant Type
R-32
Standards
cUL Listed, Energy Efficiency Verification (Canada), ENERGY STAR Certified, UL Listed
Voltage
115
Includes
(4) Casters, Back Grille, Drain Hose, Dust Filter, Water Bucket, Water Plug
Control Modes
Automatic, Automatic Shut-Off, Dry
Dehumidification Method
Standard Refrigerant
Includes Drain Hose
Drain Hose Not Included
NEMA Plug Rating
5-15P
Daily Water Removal Capacity (60F/60 RH)
50 pt
Housing Color
White
Daily Water Removal Capacity (90F/90 RH)
50 pt
Humidity Settings
85 %
Housing Material
HIPS Thermoplastic
Hour Meter
Hour Meter Not Included
Stackable
Not Stackable
Bucket Capacity
2.7 gal
Operating Humidity - Minimum
35 %
Operating Temperature Range
89 Degrees F
Cord Storage
Cord Wrap
Minimum Sound Level
47 dBA
Maximum Air Flow
174 cfm, 191 cfm, 235 cfm
Pump Access Location
Back Panel
Filters Out
Dust
Number of Wheels
0
Wattage
250 W
Number of Casters
4
Operating Humidity Range
85 %
Mobility
Casters
Maximum Sound Level
51 dBA
Coverage Area
4,500 sq ft
Control Method
Built-In
Includes Air Filter
Air Filter Included
Amperage
8.8 A
Number of Speeds
3
Bluetooth Enabled
Wi-Fi Compatible
Operating Temperature - Minimum
41 Degrees F
Energy Performance
2.01 L/kWh
Control Type
Touch Button
Drain Hose Pump Direction
Horizontal
Drain/Pump Options
Bucket Collection, Continuous Drain
Control Range
35 %
Filter Type
Washable Mesh
Daily Water Removal Capacity (80F/60 RH)
50 pt

Dimensions

Power Cord Length
72 in
Overall Height
24 11/16 in
Drain Hose Length
72 in
Overall Depth
12 3/16 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts)
Overall Width
15 7/8 in

Description

dehumidifier, Voltage 115, Defrost Type Not Applicable, Refrigerant Type R-32, Power Cord Length 72 in, Includes (4) Casters, Back Grille, Drain Hose, Dust Filter, Water Bucket, Water Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.