Shop FRIGIDAIRE

dehumidifier

  • Mfr # FHDD3534Y1
  • Zoro # G624176621

product price: 
$
287.99
/ea
Free Shipping & Returns

Key Features

Control Type
Touch Button
Number of Casters
4
Wattage
360 W
Control Modes
Automatic, Automatic Shut-Off, Dry
Includes Drain Hose
Drain Hose Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FHDD3534Y1
Zoro #
G624176621
UPC #
012505285936
Country of Origin
China
Item
dehumidifier
Control Type
Touch Button
Number of Casters
4
Wattage
360 W
Control Modes
Automatic, Automatic Shut-Off, Dry
Includes Drain Hose
Drain Hose Not Included
Voltage
115
Coverage Area
3,000 sq ft
Includes
(4) Casters, Back Grille, Drain Hose, Dust Filter, Water Bucket, Water Plug
Stackable
Not Stackable
Filter Type
Washable Mesh
Operating Humidity - Minimum
35 %
Drain/Pump Options
Bucket Collection, Continuous Drain
Refrigerant Type
R-32
Minimum Sound Level
48 dBA
Number of Wheels
0
Bucket Capacity
1.7 gal
Operating Humidity Range
85 %
Humidity Settings
85 %
Includes Air Filter
Air Filter Included
Standards
cUL Listed, Energy Efficiency Verification (Canada), ENERGY STAR Certified, UL Listed
Mobility
Casters
Auto-Restart
Automatic
Cord Storage
Cord Wrap
Hour Meter
Hour Meter Not Included
Number of Speeds
3
Amperage
7.2 A
Daily Water Removal Capacity (90F/90 RH)
35 pt
Operating Temperature - Minimum
41 Degrees F
Housing Material
HIPS Thermoplastic
Housing Color
White
NEMA Plug Rating
5-15P
Maximum Air Flow
118 cfm, 141 cfm, 159 cfm
Control Range
35 %
Energy Performance
2.01 L/kWh
Operating Temperature Range
89 Degrees F
Bluetooth Enabled
Wi-Fi Compatible
Daily Water Removal Capacity (60F/60 RH)
35 pt
Daily Water Removal Capacity (80F/60 RH)
35 pt
Drain Hose Pump Direction
Horizontal
Dehumidification Method
Standard Refrigerant
Pump Access Location
Back Panel
Maximum Sound Level
51 dBA
Filters Out
Dust
Control Method
Built-In

Dimensions

Overall Depth
11 1/8 in
Overall Height
19 13/16 in
Drain Hose Length
72 in
Power Cord Length
72 in
Overall Width
14 11/16 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts)

Description

dehumidifier, Voltage 115, Defrost Type Not Applicable, Refrigerant Type R-32, Power Cord Length 72 in, Includes (4) Casters, Back Grille, Drain Hose, Dust Filter, Water Bucket, Water Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.