PortableHumidifier, 193sqft, White;Black
- Mfr # PAU14
- Zoro # G608642708
product price:Â
$
59.39
/ea
Key Features
Color
White
Height
13 in
Width
31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAU14
- Zoro #
- G608642708
- UPC #
- 842149089245
- Country of Origin
- China
- Item
- 1.4 Gallon Top Fill Ultrasonic Mist Humidifier
- Color
- White
Dimensions
- Height
- 13 in
- Width
- 31.5 in
Description
Portable Humidifier, Voltage 115V AC, Number of Speeds Variable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.