Shop All Mops
Perfect Clean
Flat Fringed Flat Mop, Gray, PK5
Mfr # FMF518AM- GY
Zoro # G4513708
product price: $43.49
/pk 5, $8.70/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Gray
- Handle Material No Handle
- Mop End Type Flat
- Mop Style Flat
- Mop Type Fringed Flat Mop
Product Information
- Brand Perfect Clean
- MFR # FMF518AM- GY
- Zoro # G4513708
- Country of Origin Korea, Republic of
- Category Mops
Dimensions
Overall Width | 18 in |
Overall Depth | 5 in |
Details
Description
Fringed Flat Mop, Overall Width 18 in, Overall Depth 5 in, Color Gray, Mop End Type Not Applicable, Mop Style Flat, Product Type Flat Mop Pad, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cleaner and Polish, Size 20 oz., Neutral (2DBY3)
- 3M Backer Pad, 20 in Dia, Black (18182)
- ROYAL BASKET TRUCKS PVC Linen Cart, 32", 3 Shelf, Green (G32-EEX-L3A-3ULN)
- CLOROX Clorox CLO3107CT Formula 409 Glass & Surface Cleaner Refill; 4 Per Carton (CLO3107CT)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM512AM-O (FM512AM-O)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM518AM-O (FM518AM-O)
- PERFECT CLEAN 18 in L Flat Mop Head, Green, PK5 (FM518AM-GN)
- PERFECT CLEAN Flat Mop Frame, Hook-and-Loop Connection (VKN10516)
- PERFECT CLEAN 18 in L Flat Knit Gloves, Blue, PK5 (FM518AM-B)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12 (FGF51800BL00)
- BOARDWALK Cut-End Wet Mop, White, Rayon, BWK716REA (BWK716REA)
- Perfect Clean Floor Mops, Buckets & Wringers