10 in. Aluminum Pipe Wrench, Drop Forged Jaws Lightweight
- Mfr # W2110
- Zoro # G123310908
product price:Â
$
24.99
/ea
Key Features
Overall Length
10 in
Handle Material
Aluminum, Steel
Handle Color
Gray, Silver, Black
Depth
0.75 in
Jaw Width (in)
1.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2110
- Zoro #
- G123310908
- UPC #
- 39564121104
- Country of Origin
- China
- Item
- Pipe Wrench
- Handle Material
- Aluminum, Steel
- Handle Color
- Gray, Silver, Black
- Case Included
- No
- Finish
- Enameled
- Head Style
- Open End
Dimensions
- Overall Length
- 10 in
- Depth
- 0.75 in
- Jaw Width (in)
- 1.625 in
- Height
- 10 in
- Width
- 2.5 in
- Throat Depth (in)
- 1 in
Description
The Performance Tool W2110 is a 10-Inch Aluminum Pipe Wrench crafted for professional-grade strength in lightweight aluminum, weighing just 1.05 lbs. With a jaw length of 1-3/4 inches, this wrench is perfectly suited for all your plumbing needs. Its precision-milled jaws and heavy-duty finish ensure durability and reliability for your tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.