18 in. Pipe Wrench, Aluminum Handle, Drop Forged Steel Jaws
- Mfr # W2118
- Zoro # G323310531
product price:Â
$
55.99
/ea
Key Features
Overall Length
18 in
Handle Material
Aluminum, Steel
Case Included
No
Jaw Width (in)
3.5 in
Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2118
- Zoro #
- G323310531
- UPC #
- 39564121180
- Country of Origin
- China
- Item
- Pipe Wrench
- Handle Material
- Aluminum, Steel
- Case Included
- No
- Finish
- Enameled
- Head Style
- Open End
- Handle Color
- Gray, Silver, Black
Dimensions
- Overall Length
- 18 in
- Jaw Width (in)
- 3.5 in
- Height
- 16 in
- Throat Depth (in)
- 1.625 in
- Width
- 3.5 in
- Depth
- 1 in
Description
Performance Tool W2118, Precision milled and drop forged steel jaws Strong and lightweight aluminum handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.