4 pc. Pipe Wrench Set, Drop Forged Steel Jaws, 8 10 14 24 in.
- Mfr # W1136
- Zoro # G823311250
product price:Â
$
87.99
/ea
Key Features
Overall Length
24 in
Handle Material
Steel
Depth
0.75, 0.75, 0.75, 0.75 in
Height
7.5, 9.5, 12, 19 in
Handle Color
Red, Black, Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1136
- Zoro #
- G823311250
- UPC #
- 39564111365
- Country of Origin
- China
- Item
- Pipe Wrench Set
- Handle Material
- Steel
- Handle Color
- Red, Black, Silver
- Head Style
- Open End
- Includes
- (1) Each of 8, 10, 14, 24 in. Pipe Wrenches
- Finish
- Painted
- Case Included
- No
Dimensions
- Overall Length
- 24 in
- Depth
- 0.75, 0.75, 0.75, 0.75 in
- Height
- 7.5, 9.5, 12, 19 in
- Jaw Width (in)
- 3.25 in
- Throat Depth (in)
- 2.625 in
- Head Size
- 3.25
- Width
- 2, 2, 3, 3.75 in
Description
This Performance Tool W1136 4pc Heavy-Duty Adjustable Straight Pipe Wrench Set includes the tools you need for working on pipes and plumbing of various sizes. The precision-milled jaws are made of high-quality drop forged steel, ensuring long-lasting performance even in tough environments. With durable protective enamel paint, these pipe wrenches resist scratches and corrosion, making them an ideal choice for heavy-duty tasks in construction, plumbing, and home repair. Includes sizes 8, 10, 14, and 24 inches for various jobs, from automotive, to plumbing, household repairs, and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.