10 pc. Drive Accessory Set, Extensions, Adapters, Universal Joints
- Mfr # W30938
- Zoro # G423310172
product price:Â
$
32.45
/ea
Key Features
Drive Size
1/4, 3/8, 1/2 in
Finish
Chrome
Material
Chrome Vanadium Steel
SAE or Metric
SAE
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30938
- Zoro #
- G423310172
- UPC #
- 39564011917
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Adapter Set
- Finish
- Chrome
- Material
- Chrome Vanadium Steel
- SAE or Metric
- SAE
- Impact Rated
- No
- Driver Type
- Square
- Grade
- Professional
- Type
- Set
- Case Included
- No
Dimensions
- Drive Size
- 1/4, 3/8, 1/2 in
- Socket Depth
- Standard
Description
The Performance Tool W30938 drive Accessory Set is the ultimate addition to your toolkit. Made from high-quality chrome vanadium alloy steel, this 10-piece set is built to last and withstand heavy use. The polished nickel chrome plating ensures a corrosion-resistant finish, helping to keep your tools looking and performing like new for longer. With a variety of extensions, adapters, and universal joints included, this set provides the versatility you need to tackle a wide range of projects. The 3/8-Inch drive size is compatible with most standard sockets, and the reducing and increasing adapters make switching between different drive sizes quick and easy. Plus, the set comes with a durable carrying case that keeps your accessories organized and protected when not in use, making it easy to find the tool you need when you need it. Invest in the Performance Tool W30938 drive Accessory Set and take your projects to the next level.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.