Shop VEVOR
See all product information
Create Account
Impact Sockets Set 48pcs 6-Point 3/8in Drive Bit Ratchet Tool Kit Case, 48PK
- Mfr # SS38306548
- Zoro # G823372527
product price:Â
$
44.89
/pk of 48, $0.94/ea
Key Features
Container Width
11.03 in
Number of Pieces
48
Container Length
15.75 in
Material
Cr-V Alloy Steel
Hardness
HRC42-48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS38306548
- Zoro #
- G823372527
- UPC #
- 840349946047
- Country of Origin
- China
- Number of Pieces
- 48
- Item
- Impact Socket Set
- Material
- Cr-V Alloy Steel
- Hardness
- HRC42-48
Dimensions
- Container Width
- 11.03 in
- Container Length
- 15.75 in
- Container Height
- 3.55 in
Description
VEVOR 3/8" Drive Impact Socket Set, 48 Piece Socket Set SAE (5/16" -3/4") & Metric (8-22mm)6 Point Cr-V Drive Extension Bar Universal Joint & Power Drill Adapter Includes Storage Case Rugged and Durable Complete Specifications Withstand High Torque Distinct Size Markings Heavy-Duty Carrying Case Black Phosphating Treatment Impact Sockets Set: 48 Pieces,Item Model Number: SS38306548,Material: Cr-V Alloy Steel,Hardness: HRC42-48,Net Weight: 12.35 lbs / 5.6 kg,Product Size: 14.96 x 9.84 x 2.76 in / 380 x 250 x 70 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.