Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Dr. Ratcheting Adapter, Breaker Bar Converter, Thumbwheel Ratchet
- Mfr # W32137
- Zoro # G123310878
product price:Â
$
22.19
/ea
Key Features
Finish
Black Phosphate
Handle Length (in)
2.5 in
Impact Rated
No
Height
2.5 in
Type
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32137
- Zoro #
- G123310878
- UPC #
- 39564122132
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Adapter
- Finish
- Black Phosphate
- Impact Rated
- No
- Type
- Adapter
- Tooth Count
- 24
- Driver Type
- Square
- Material
- Chrome vanadium
- Head Style
- Round Head
- Grade
- Professional
Dimensions
- Drive Size
- 1/2 in
- Handle Length (in)
- 2.5 in
- Height
- 2.5 in
- Socket Drive Size
- 1/2 in
- Width
- 1.25 in
Description
Introducing the Performance Tool W32137 1/2-Inch Drive Ratcheting Adapter, the ultimate solution for fastening and loosening! Built from durable chrome vanadium, this robust adapter withstands demanding use and delivers exceptional torque of up to 411.5 ft/lbs (558Nm). Its versatile design seamlessly converts any breaker bar or sliding T-handle into a powerful ratchet, maximizing your productivity. Its hex bolster allows for secure engagement with open-end or adjustable wrenches, providing flexibility in various applications. Additionally, the oil-resistant black phosphate finish ensures lasting durability and corrosion resistance. Whether you're a professional mechanic or a DIY enthusiast, this ratcheting adapter empowers you to tackle your projects with confidence and ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.