Shop PERFORMANCE TOOL
See all product information
Create Account
10 pc. Screw Extractor Set, HSS Drill Bits, CRV Extractors
- Mfr # W8697
- Zoro # G823310697
product price:Â
$
23.99
/ea
Key Features
Material
Chrome Vanadium Steel
Includes
Extractors #1, #2, #3, #4, #5; Reverse Drill Bits: 5/64, 7/64, 5/32, 1/4, 19/64 in.; Storage Case
Case Included
Yes
Color
Silver, Brass, Black
Size
Drill Bits: 5/64, 7/64, 5/32, 1/4,19/64 in., Extractors: #1, #2, #3, #4, #5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8697
- Zoro #
- G823310697
- UPC #
- 39564186974
- Country of Origin
- China
- Item
- Extractor Set-Screw
- Material
- Chrome Vanadium Steel
- Includes
- Extractors #1, #2, #3, #4, #5; Reverse Drill Bits: 5/64, 7/64, 5/32, 1/4, 19/64 in.; Storage Case
- Case Included
- Yes
- Color
- Silver, Brass, Black
- Type
- Screw
Dimensions
- Size
- Drill Bits: 5/64, 7/64, 5/32, 1/4,19/64 in., Extractors: #1, #2, #3, #4, #5
Description
The Performance Tool W8697 Screw Extractor Set is a versatile and durable solution for easily removing broken or stripped screws. This 10-piece set includes 5 reverse threaded drill bits and 5 screw extractors with different sizes to suit various screw sizes and types. The multi-fluted, machined CRV alloy extractors are designed to provide maximum strength and durability for screw removal, while the reverse threaded HSS 4241 drill bits make the extraction process quick and easy. The set comes in a durable metal storage box, which ensures that the tools are safely stored and easily accessible when needed. Suitable for use in automotive, industrial, and household applications, this set is a must-have for any DIY enthusiast or professional mechanic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.