5 pc. Bolt Extractor Set, Spiral Grip, CrMo Steel, 3/8 in. Drive
- Mfr # W38922
- Zoro # G423310905
product price:Â
$
35.29
/ea
Key Features
Material
CrMo
Includes
Five sockets and plastic clip rail
Color
Black
Type
Professional
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38922
- Zoro #
- G423310905
- UPC #
- 39564148453
- Country of Origin
- China
- Item
- Extractor Set-Bolt
- Material
- CrMo
- Includes
- Five sockets and plastic clip rail
- Color
- Black
- Type
- Professional
- Case Included
- No
- Impact Rated
- Yes
- Grade
- Professional
- Socket Points
- 6 point
- SAE or Metric
- Both
- Series
- X-Trax
- Finish
- Black Phosphate
Dimensions
- Size
- 7/16 in. (11mm), 12mm, 9/16 in. (14mm), 15mm, 5/8 in. (16mm)
- Drive Size (In.)
- 3/8 in
- Socket Depth
- Shallow
Description
Performance Tool W38922, a 5-piece Bolt Extractor Add-on Set, perfect for removing old, stripped, rusted, or painted nuts and bolts. Crafted from chrome molybdenum steel and featuring spiral gripping edges, these extractors ensure strength and durability. This set includes sizes ranging from 7/16 inch (11mm) to 5/8 inch (16mm) and comes with a convenient 3/8 inch drive socket storage rail.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.