Shop PERFORMANCE TOOL
See all product information
Create Account
8 pc. Screw Extractor Set, Broken Screw Remover, Carbon Steel, Storage Case
- Mfr # W2968
- Zoro # G223309994
product price:Â
$
20.69
/ea
Key Features
Material
Carbon Steel
Includes
#1, #2, #3, #4, #5, #6, #7 & #8, Storage Case
Color
Black, Silver, Grey
Type
Screw
Size
#1, #2, #3, #4, #5, #6, #7, #8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2968
- Zoro #
- G223309994
- UPC #
- 39564126222
- Country of Origin
- China
- Item
- Extractor Set-Screw
- Material
- Carbon Steel
- Includes
- #1, #2, #3, #4, #5, #6, #7 & #8, Storage Case
- Color
- Black, Silver, Grey
- Type
- Screw
- Case Included
- Yes
Dimensions
- Size
- #1, #2, #3, #4, #5, #6, #7, #8
Description
The Performance Tool W2968 8pc Screw Extractor set is the perfect solution for removing broken or stripped screws. Built to last, these extractors are made of drop forged, heat treated carbon steel and are designed to withstand heavy use. The tapered counter clockwise threads of the extractors provide a secure grip on the screw, making extraction easier and more efficient. This set comes with a blow mold storage case for easy organization and storage of the extractors. With spiral extractor sizes ranging from #1 to #8, this set has the tools you need to remove a wide range of broken or stripped screws. Use the T-handle or wrench included in the set to easily remove even the toughest screws. Get the job done quickly and efficiently with the Performance Tool W2968 8pc Screw Extractor set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.