100 pc. Metric Grease Fitting, 6mm 8mm 10mm, Straight 45 90 Degree
- Mfr # W54239
- Zoro # G223310518
product price:Â
$
34.99
/ea
Key Features
Finish
Zinc Plated
Fitting Material
Steel
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54239
- Zoro #
- G223310518
- UPC #
- 39564144783
- Country of Origin
- China
- Item
- Grease Fittings
- Finish
- Zinc Plated
- Fitting Material
- Steel
- Color
- Bronze
Description
The Performance Tool metric grease fitting kit is a must-have for any mechanic or DIY enthusiast. This kit includes a variety of 6mm, 8mm, and 10mm metric grease fittings to accommodate a range of machinery and equipment. Made from high-quality materials, these grease fittings are built to last and withstand the wear and tear of heavy use. Installation is quick and easy - simply thread the fittings onto the grease gun and attach to the equipment. The grease fittings come in a handy storage case for easy organization and transport, making it a great addition to any tool kit or workshop. Don't settle for anything less than the best, get your Performance Tool metric grease fitting kit today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.