Shop PERFORMANCE TOOL
See all product information
11 gal. Air Tank, 125 PSI Portable Handle Air Hose
Mfr # W10011
Zoro # G523310935
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Tank (Gal.)
11 gal
Working Pressure (PSI)
125 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- W10011
- Zoro #
- G523310935
- UPC #
- 39564100529
- Country of Origin
- China
Details
- Item
- Air Tank
- Tank (Gal.)
- 11 gal
- Working Pressure (PSI)
- 125 psi
Description
The Performance Tool W10011 Hi-Viz Horizontal Portable Air Tank is a must-have for any workshop or jobsite. Its high-visibility design in a bright yellow color ensures that it can be easily spotted, adding an extra layer of safety. The portable and lightweight design, along with its convenient handle, makes it effortless to transport, making it perfect for on-the-go jobs. The safety pressure bypass valve with manual override guarantees safe operation, giving you peace of mind. With the on/off air adjustment dial, you can easily control the air flow, making it ideal for a wide range of applications. This air tank's industrial-grade components, including the durable air hose and standard tire air chuck, ensure that you have the durability and performance you need for any job. Choose the Performance Tool W10011 Hi-Viz Horizontal Portable Air Tank for all your air tool needs. 125 PSI max. Tire pressure gauge in PSI and MPa.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.