Shop PERFORMANCE TOOL
See all product information
5 gal. Air Tank, 125 PSI, Portable, Air Hose
Mfr # W10005
Zoro # G223310662
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Tank (Gal.)
5 gal
Working Pressure (PSI)
125 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- W10005
- Zoro #
- G223310662
- UPC #
- 39564100512
- Country of Origin
- China
Details
- Item
- Air Tank
- Tank (Gal.)
- 5 gal
- Working Pressure (PSI)
- 125 psi
Description
The Performance Tool W10005 5-Gallon Portable Air Tank is a versatile and reliable tool for a variety of inflation tasks. Its high-visibility yellow design makes it easy to locate in any workspace, while its 5-gallon capacity and maximum pressure of 125 PSI make it suitable for inflating tires, sports balls, and more. The adjustable air pressure feature allows you to control the amount of air released, ensuring that your tires are inflated to the desired pressure. The tank is made from high-quality steel, and its lightweight and compact design make it easy to transport and store. Whether you're a professional mechanic or a DIY enthusiast, the Performance Tool W10005 is an essential tool to have in your arsenal.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.