11 in. Ratcheting Pliers, Groove Joint, Vanadium Steel, 2.5 in. Capacity
- Mfr # W30742
- Zoro # G523310997
product price:Â
$
23.99
/ea
Key Features
Plier Item
Pliers-Groove Joint
Grade
Professional
Type
Groove Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30742
- Zoro #
- G523310997
- UPC #
- 39564145780
- Country of Origin
- China
Details
- Plier Item
- Pliers-Groove Joint
- Grade
- Professional
- Type
- Groove Joint
Description
Maximize your efficiency with our Performance Tool W30742 11" Ratcheting Groove Joint Pliers. Its innovative ratcheting design allows for rapid jaw adjustments without removing it from the workpiece, saving you valuable time and effort. The versatile multi-purpose jaws boast various teeth and surfaces, optimizing their grip for diverse tasks. Experience precision and control with these ratcheting pliers. The meticulously machined ratcheting channel provides more jaw positions than traditional tongue-and-groove designs, enhancing your gripping capabilities. Its drop-forged and hardened alloy vanadium steel construction ensures durability, while the ambidextrous design and cushion grip handles provide comfort and ease of use. With an adjustable jaw capacity up to 2-1/2 inches (64mm), these pliers are versatile enough to tackle a wide range of projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.