12 in. Groove Joint Pliers, Drop Forged Alloy Steel, Ergonomic Grips
- Mfr # W30743
- Zoro # G223310860
product price:Â
$
21.25
/ea
Key Features
Material
Drop forged and hardened alloy steel
Plier Item
Pliers-Groove Joint
Handle Color
Red, Black
Grade
Professional
Cutter Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30743
- Zoro #
- G223310860
- UPC #
- 39564307430
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
Details
- Material
- Drop forged and hardened alloy steel
- Plier Item
- Pliers-Groove Joint
- Handle Color
- Red, Black
- Grade
- Professional
- Cutter Included
- No
- Type
- Groove Joint
Description
Performance Tool W30743 12-inch Groove Joint Pliers feature ergonomic non-slip molded grips for improved comfort and control. Made of premium quality drop forged and hardened alloy steel with precision machined jaws for maximum gripping power.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.