16 in. Groove Joint Pliers, Drop Forged Steel, Ergonomic Grips
- Mfr # W30745
- Zoro # G923311112
product price:Â
$
52.69
/ea
Key Features
Plier Item
Pliers-Groove Joint
Grade
Professional
Handle Color
Red, Black
Material
Drop forged and hardened alloy steel
Type
Groove Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30745
- Zoro #
- G923311112
- UPC #
- 39564307454
- Country of Origin
- China
Dimensions
- Overall Length
- 16 in
Details
- Plier Item
- Pliers-Groove Joint
- Grade
- Professional
- Handle Color
- Red, Black
- Material
- Drop forged and hardened alloy steel
- Type
- Groove Joint
- Cutter Included
- No
Description
Performance Tool W30745. A 16-Inch Groove Joint Pliers that feature non slip molded grips for improved comfort and control, premium quality drop forged and hardened alloy steel and precision machined jaws for maximum gripping power.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.