Shop PERFORMANCE TOOL
See all product information
Create Account
11 pc. Magnetic Star Bit Socket Set, T10-T60 Sockets, S2 Steel Bits, Case
- Mfr # W38801
- Zoro # G523310423
product price:Â
$
40.99
/ea
Key Features
Drive Size
1/4, 3/8 in
Impact Rated
No
Drive End Type
Star
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38801
- Zoro #
- G523310423
- UPC #
- 39564131073
- Country of Origin
- Taiwan, Province of China
- Item
- Star Bit Socket Set
- Impact Rated
- No
- Drive End Type
- Star
- Grade
- Professional
Dimensions
- Drive Size
- 1/4, 3/8 in
Description
The Performance Tool magnetic tip socket set is the perfect addition to any toolbox. With magnetic tips that securely hold fasteners in place, you can say goodbye to the frustration of dropped screws and nuts during installation or removal. Made from high-quality chrome vanadium alloy steel, these sockets provide the strength and durability you need for even the toughest jobs. The polished nickel chrome plated finish and black manganese coated bits help resist corrosion, ensuring your sockets will last for years to come. This set includes a range of sizes, from 1/4-Inch drive x 37mm bit sockets (T10-T30) to 3/8-Inch drive x 48mm bit sockets (T40-T60), giving you the versatility to handle a variety of tasks. Plus, the included steel socket clip rail keeps your sockets organized and easily accessible, making it simple to find the right size for any job.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.