3 pc. Hex Bit Socket Set, Metric, 12/14/17 mm
- Mfr # W86023
- Zoro # G923310481
product price:Â
$
16.15
/ea
Key Features
SAE or Metric
Metric
Drive Size
1/2 in
Drive End Type
Hex
Impact Rated
No
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W86023
- Zoro #
- G923310481
- UPC #
- 39564860232
- Country of Origin
- Taiwan, Province of China
- SAE or Metric
- Metric
- Drive End Type
- Hex
- Impact Rated
- No
- Item
- Hex Bit Socket Set
- Grade
- Professional
Dimensions
- Drive Size
- 1/2 in
Description
The Performance Tool W86023 Hex Bit socket set is a must-have addition to any mechanic's toolkit. Made of high-quality chrome vanadium steel, this set is built to last and withstand even the toughest jobs. The set is heat treated for maximum durability and includes three large metric hex bit sockets in sizes 12, 14, and 17 mm. These sockets are versatile and perfect for use on a variety of automotive and mechanical applications where larger hex bits are needed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.