9 pc. Star Bit Socket Set, Hardened Alloy Steel Bits, Storage Rail
- Mfr # W1178
- Zoro # G723310810
product price:Â
$
21.99
/ea
Key Features
Drive Size
3/8 in
Finish
Polished
SAE or Metric
Metric
Socket Depth
Standard
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1178
- Zoro #
- G723310810
- UPC #
- 39564112959
- Country of Origin
- Taiwan, Province of China
- Item
- Star Bit Socket Set
- Finish
- Polished
- SAE or Metric
- Metric
- Material
- Alloy Steel
- Drive End Type
- Star
- Impact Rated
- No
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard
Description
The Performance Tool brings you a set of HARDENED ALLOY STEEL BITS that are built to last. With high-quality, durable alloy steel that is hardened for maximum strength and longevity, these bits will withstand even the toughest jobs. Each bit features a professional sand finish that provides a non-slip surface, making it easy to grip and turn, even when your hands are wet or oily. Plus, with the included bonus storage rail, you can keep your bits organized and within reach, ensuring you always have the right size when you need it. This versatile and reliable 9-piece star bit socket set includes sizes ranging from T10 to T50, making it perfect for a variety of automotive and mechanical tasks, whether you're a professional mechanic or just a DIY enthusiast. Get the job done right with The Performance Tool.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.