11 pc. Metric Combination Wrench Set, Chrome Vanadium, Storage Rack
- Mfr # W1062
- Zoro # G623310309
product price:Â
$
29.99
/ea
Key Features
Measurement Type
Metric
Flex Head
No
Material
Chrome Vanadium Steel
Ratcheting
No
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1062
- Zoro #
- G623310309
- UPC #
- 39564111624
- Country of Origin
- India
- Item
- Wrench Set
- Measurement Type
- Metric
- Flex Head
- No
- Material
- Chrome Vanadium Steel
- Ratcheting
- No
- Color
- Silver
- Case Included
- Yes
- Type
- Combination
Description
Performance Tool--s 1062 features a metric 11 Piece Full Polish Combination Wrench Set Piece that includes: Fully polished Chrome vanadium steel construction Handy Storage rack with easy to carry handle. Includes metric sizes: 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.