Shop PERFORMANCE TOOL
See all product information
Create Account
24 pc. Combo Wrench Set, SAE/Metric, Roll Pouch
- Mfr # W1074
- Zoro # G523310041
product price:Â
$
64.59
/ea
Key Features
Finish
Unpolished
Head Style
Open End
Material
Alloy Steel
Head Size
1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 3/4, and 1 in. 7, 8, 9, 10, 11, 12, 13, 14, 15, 18, 19, and 22 mm
Max Length (in)
33.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1074
- Zoro #
- G523310041
- UPC #
- 39564153402
- Country of Origin
- India
Dimensions
- Head Size
- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 3/4, and 1 in. 7, 8, 9, 10, 11, 12, 13, 14, 15, 18, 19, and 22 mm
- Max Length (in)
- 33.5 in
Details
- Item
- Wrench Set
- Finish
- Unpolished
- Head Style
- Open End
- Material
- Alloy Steel
- Color
- Silver
Description
This Performance Tool W1074 23 Pc. SAE and Metric Wrench Set allows you to work on a wide range of vehicles and a wide range of fastener sizes. Each wrench is made from heat-treated alloy steel and has a raised panel design with the sizes clearly marked on both sides. Store these wrenches in the included roll pouch that has a pocket for each tool. This set includes the following wrenches: SAE sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 3/4, and 1 in, and metric sizes: 7, 8, 9, 10, 11, 12, 13, 14, 15, 18, 19, and 22 mm. Rely on these combo wrenches no matter what job you're tackling.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.