Shop PERFORMANCE TOOL
See all product information
Create Account
11 pc. SAE Combination Wrench, CrV, Polished Finish, Storage Rack
- Mfr # W1061
- Zoro # G023310305
product price:Â
$
29.99
/ea
Key Features
Material
Chrome Vanadium Steel
Flex Head
No
Ratcheting
No
Color
Silver
Case Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1061
- Zoro #
- G023310305
- UPC #
- 39564111617
- Country of Origin
- India
- Item
- Wrench Set
- Material
- Chrome Vanadium Steel
- Flex Head
- No
- Ratcheting
- No
- Color
- Silver
- Case Included
- Yes
- Measurement Type
- SAE
- Type
- Combination
Description
Tackle any job with this set of Performance Tool W1061 chrome vanadium steel wrenches. Features both box-ends and open ends. Includes the following sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8 inches.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.