Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Dr. Flex Handle, 18 inch, Chrome Vanadium, Nickel Chrome
- Mfr # W32120
- Zoro # G423310912
product price:Â
$
23.99
/ea
Key Features
Drive Size
1/2 in
Overall Length
18 in
Finish
Chrome
Ratcheting
No
Flex Head
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32120
- Zoro #
- G423310912
- UPC #
- 39564321207
- Country of Origin
- Taiwan, Province of China
- Item
- Breaker Bar
- Finish
- Chrome
- Ratcheting
- No
- Flex Head
- Yes
- Material
- Chrome vanadium
- Grade
- Professional
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 18 in
- Width
- 0.5 in
- Depth
- 0.75 in
- Height
- 18 in
Description
Chrome vanadium alloy steel construction for strength and durability. Polished nickel chrome plated finish resists corrosion. 18-Inch Length.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.