Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Dr. 24 in. Flex Handle, Chrome Vanadium, Nickel Chrome Plated
- Mfr # W32121
- Zoro # G623310248
product price:Â
$
32.29
/ea
Key Features
Drive Size
1/2 in
Overall Length
24 in
Finish
Chrome
Width
0.75 in
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32121
- Zoro #
- G623310248
- UPC #
- 39564321214
- Country of Origin
- Taiwan, Province of China
- Item
- Breaker Bar
- Finish
- Chrome
- Grade
- Professional
- Material
- Chrome vanadium
- Ratcheting
- No
- Flex Head
- Yes
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 24 in
- Width
- 0.75 in
- Height
- 25 in
- Depth
- 0.75 in
Description
Upgrade your tool arsenal with the Performance Tool W32121, an exceptional 1/2" Dr. 24" Flex Handle. Meticulously crafted from resilient chrome vanadium alloy steel, this tool is built to withstand demanding tasks while maintaining its integrity. Its polished nickel chrome plated finish adds corrosion resistance, ensuring longevity in even the most challenging work environments. Experience unparalleled maneuverability with the W32121's extended 24" length, providing ample reach for intricate operations. Its ergonomic flex handle design conforms to your grip, minimizing fatigue and maximizing comfort. Ideal for mechanics, contractors, and DIY enthusiasts, this high-performance flex handle empowers you to tackle projects with confidence.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.