Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. Dr. Ratchet, Quick Release, Chrome Vanadium
- Mfr # W38113
- Zoro # G823310475
product price:Â
$
19.99
/ea
Key Features
Drive Size
3/8 in
Head Style
Round Head
Flex Head
No
Quick Release
Yes
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W38113
- Zoro #
- G823310475
- UPC #
- 39564381133
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
- Handle Length (in)
- 5.6 in
Details
- Item
- Ratchet-Stubby
- Head Style
- Round Head
- Flex Head
- No
- Quick Release
- Yes
- Grade
- Professional
- Tooth Count
- 41
Description
Quick Release feature for quick and easy socket changes. Chrome vanadium alloy steel construction for strength and durability. Polished nickel chrome plated finish resists corrosion. 41 gear teeth. Larger gear teeth for higher torque and added gear strength.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.