Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Dr. Flex Universal Joint, Chrome Vanadium Steel, Ball and Pin
- Mfr # W32136
- Zoro # G823310284
product price:Â
$
19.89
/ea
Key Features
Type
Flex Joint
Impact Rated
No
Drive Size
1/2 in
Material
Chrome vanadium
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32136
- Zoro #
- G823310284
- UPC #
- 39564321368
- Country of Origin
- Taiwan, Province of China
- Item
- Universal Joint
- Type
- Flex Joint
- Impact Rated
- No
- Material
- Chrome vanadium
- Finish
- Chrome
Dimensions
- Drive Size
- 1/2 in
Description
The Performance Tool W32136 1/2 inch Dr. Flex Universal Joint is engineered for seamless operation, featuring a spring-loaded design for smooth movement. Its unique space-saving ball and pin design enhance flexibility while saving space in your toolbox. Crafted from high-polish chrome vanadium steel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.