Shop PERFORMANCE TOOL
See all product information
Create Account
7 pc. Universal Joint Set, U-Joints, Adapters, Chrome Vanadium, Socket Rack
- Mfr # W30935
- Zoro # G323310289
product price:Â
$
24.99
/ea
Key Features
Type
Set
Includes
U-Joint: 1/4, 3/8 and 1/2". Adapter: 1/2 to 3/8", 3/8 to 1/2", 3/8 to 1/4" and 1/4 to 3/8".
Finish
Chrome
Impact Rated
No
Drive Size
1/4, 3/8, 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30935
- Zoro #
- G323310289
- UPC #
- 39564309359
- Country of Origin
- Taiwan, Province of China
- Item
- U-Joint/Adapter Set
- Type
- Set
- Includes
- U-Joint: 1/4, 3/8 and 1/2". Adapter: 1/2 to 3/8", 3/8 to 1/2", 3/8 to 1/4" and 1/4 to 3/8".
- Finish
- Chrome
- Impact Rated
- No
- Material
- Chrome vanadium
Dimensions
- Drive Size
- 1/4, 3/8, 1/2 in
Description
Performance Tool W30935 7 pc. Universal Joint & Adapter Set designed to meet your diverse socket needs. Crafted from chrome vanadium alloy steel, it ensures strength and durability for long-lasting use. The polished nickel chrome plated finish resists corrosion, maintaining the set's pristine appearance. With U-joint sizes ranging from 1/4 to 1/2 inch and adapter sizes from 1/2 to 1/4 inch, this set offers exceptional flexibility for various tasks.To release the sockets, simply twist counterclockwise until you hear a click. Note: Use cutting pliers to snip the plastic above the CLOSE/OPEN icons for one-time setup.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.