Shop NICHOLSON
See all product information
Create Account
6" Knife Double/Single Cut Second File with Safe Back
- Mfr # 06836N
- Zoro # G4006947
product price:Â
$
20.75
/ea
Key Features
Profile Shape
Knife
Length
6 in
Thickness
5/32 in
Pattern
American
Application
For Acute Angles, Corners, Grooves and Notches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06836N
- Zoro #
- G4006947
- UPC #
- 037103241672
- Country of Origin
- Brazil
- Item
- Knife File
- Profile Shape
- Knife
- Cut Type
- Second
- Pattern
- American
- Application
- For Acute Angles, Corners, Grooves and Notches
- Edges
- Safe Edge and Single Cut on Knife Edge
- Finish
- Natural
- Recommended Handle
- 21474 Plastic, Mfr. No. 21524 Wood
- Handle Design
- None
- Number of Pieces
- 1
- File Type
- Knife File
- Face Cut Style
- Double-Cut
- Edge Cut Style
- Single
- Number of Cut Edges
- 3
- File Style
- American Pattern File
- Taper
- Heavy Taper
- Manufacturers Part Number for File Handle
- 21474 Plastic, 21524 Wood
- File Coarseness
- Smooth Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Rigidity
- Rigid
- File Body Finish
- Natural
- Includes Handle
- No
- Shape
- Triangular
- Material
- Steel
Dimensions
- Length
- 6 in
- Thickness
- 5/32 in
- Width
- 21/32 in
- File Length without Tang
- 6 in
- File Width
- 11/16 in
Description
If you are looking for a reliable tool to file acute angles, corners, grooves and notches, the Crescent Nicholson 6" Knife Double/Single Cut Second File is the right choice. It has a triangular profile shape and is designed to fit into tight spaces. With an overall length of 6 in., this knife file has a width of 21/32 in. The safe edge and single cut on the knife edge allows you to work with ease and precision. Recommended plastic or wood 21474. Handle 5/32 in. This Crescent Nicholson 6" Knife Double/Single Cut Second File is the ideal tool for your next project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.