Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Wobble Hex Bit Socket 110mmL
- Mfr # 308+5516
- Zoro # G923582215
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5516
- Zoro #
- G923582215
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Wobble Style, 3/8 Inch Drive, 110mm Length, Durable Construction - 308+5516, Wobble Hex Bit Socket This 3/8 inch drive wobble hex bit socket is built around a 1/4 inch hex bit size and a 110mm overall length for added reach and control. The wobble style tip supports working at broader angles while keeping the bit securely attached and interchangeable. Made from high speed steel with anti-corrosive properties, it's designed for long-term durability in professional toolboxes. Clear, stamped size markings help with quick identification and consistent tool organization. Key Benefits 1/4 inch wobble hex bit design increases angle access in tight spaces. 3/8 inch drive interface matches common ratchets and torque tools. 110mm length (4.33 inches) improves reach without sacrificing control. High speed steel construction delivers strength, durability, and long service life. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for reliable fit, performance, and consistency. Its securely attached, interchangeable bit and wobble end provide practical flexibility for professional technicians who need consistent engagement across a wider range of angles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.