Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. Dr. Ratcheting Adapter, Breaker Bar Ratchet, T-Handle Ratchet
- Mfr # W38137
- Zoro # G923310726
product price:Â
$
21.99
/ea
Key Features
Width
1 in
Type
Adapter
Material
Chrome vanadium
Tooth Count
24
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38137
- Zoro #
- G923310726
- UPC #
- 39564122125
- Country of Origin
- Taiwan, Province of China
- Type
- Adapter
- Material
- Chrome vanadium
- Item
- Socket Adapter
- Tooth Count
- 24
- Grade
- Professional
- Finish
- Black Phosphate
- Impact Rated
- No
- Head Style
- Round Head
- Driver Type
- Square
Dimensions
- Width
- 1 in
- Handle Length (in)
- 2.5 in
- Drive Size
- 3/8 in
- Height
- 2 in
- Socket Drive Size
- 3/8 in
Description
This Performance Tool W38137 3/8 In. Dr. Ratcheting Breaker Bar Adapter allows you to convert your breaker bar or sliding T-handle into a ratchet. The hex bolster design makes it compatible with open-end or adjustable wrenches, and the reversible ratcheting mechanism allows for easy switching between clockwise and counterclockwise rotation. Made from heavy-duty chrome vanadium, this adapter can withstand tough jobs and features an oil-resistant black phosphate finish to protect against rust and corrosion. With a thumbwheel ratchet design, the W38137 can also be used indepent of a breaker bar or T-handle. This adapter can handle a maximum torque of 164.5ft/lbs (223Nm).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.