Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Dr. Ratcheting Adapter, Breaker Bar, Palm Ratchet, Chrome Vanadium
- Mfr # W32114
- Zoro # G823310963
product price:Â
$
22.15
/ea
Key Features
Drive Size
1/2 in
Head Style
Round Head
Grade
Professional
Flex Head
No
Quick Release
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W32114
- Zoro #
- G823310963
- UPC #
- 39564010552
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
Details
- Item
- Ratcheting Adapter
- Head Style
- Round Head
- Grade
- Professional
- Flex Head
- No
- Quick Release
- No
Description
Transform your standard tools into a versatile ratchet with the Performance Tool W32114 1/2" Dr. Ratcheting Adapter. Its durable chrome vanadium construction ensures longevity, while its innovative design allows you to effortlessly convert breaker bars, flex handles, or t-handles into ratchets. This adapter also functions as a convenient palm ratchet, providing maximum flexibility and efficiency during your projects. Experience the precision and control of a ratchet without the need for additional tools. The Performance Tool W32114 1/2" Dr. Ratcheting Adapter's robust build and ergonomic design make it an indispensable tool for professional mechanics, DIY enthusiasts, and anyone seeking to enhance their toolkit. Its ability to work as both a ratcheting adapter and a palm ratchet offers unparalleled versatility, allowing you to tackle a wide range of tasks with ease and efficiency.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.