Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Dr. Long Ratchet, 108 Teeth, 3.3 Degree Sweep, 24 in.
- Mfr # W32180
- Zoro # G623311252
product price:Â
$
68.85
/ea
Key Features
Drive Size
1/2 in
Head Style
Pear Head
Quick Release
No
Grade
Professional
Flex Head
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32180
- Zoro #
- G623311252
- UPC #
- 39564096785
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet-Long
- Head Style
- Pear Head
- Quick Release
- No
- Grade
- Professional
- Flex Head
- No
- Tooth Count
- 108
Dimensions
- Drive Size
- 1/2 in
- Handle Length (in)
- 21.4 in
Description
The Performance Tool IMPRESSIVE 108 GEAR TEETH ratchet provides a precise 3.3-degree sweep for smooth and efficient operation. Built from chrome vanadium alloy steel, this ratchet is durable and tough enough to withstand even the toughest jobs. The polished nickel chrome plated finish resists corrosion, ensuring that this ratchet remains looking great for years to come. Measuring in at 24-Inches in total length, this ratchet features a long handle design that provides extra leverage and torque for those hard-to-reach areas. The double-injection molded handle is designed for comfort and a secure grip, reducing hand fatigue and increasing productivity. With a US Patent Number D693201, this ratchet is a unique and high-quality tool that you can rely on for any job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.