Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. Dr. Ratchet, Quick Release, Extended Length, 24 Tooth
- Mfr # W38122
- Zoro # G523310317
product price:Â
$
38.99
/ea
Key Features
Drive Size
3/8 in
Head Style
Pear Head
Grade
Professional
Quick Release
Yes
Handle Length (in)
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W38122
- Zoro #
- G523310317
- UPC #
- 39564381225
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
- Handle Length (in)
- 16 in
Details
- Item
- Ratchet
- Head Style
- Pear Head
- Grade
- Professional
- Quick Release
- Yes
- Tooth Count
- 24
- Flex Head
- No
Description
Performance Tool W38122 3/8-Inch drive Quick Release Tear Drop Ratchet features Quick Release for quick and easy socket changes, 24 gear teeth, Extended length for extra leverage, Chrome vanadium alloy steel construction for strength and durability and a Polished nickel chrome plated finish that resists corrosion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.