1/2 in. Dr. X-Trax Metric Socket Set, Stripped Bolt Remover, Case
- Mfr # W32917
- Zoro # G223311058
product price:Â
$
88.99
/ea
Key Features
Drive Size
1/2 in
Finish
Phosphate
Series
X-Trax
Socket Points
6 point
Socket Depth
Deep
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32917
- Zoro #
- G223311058
- UPC #
- 39564145230
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set X-Trax
- Finish
- Phosphate
- Series
- X-Trax
- Socket Points
- 6 point
- Material
- Chrome Vanadium Steel
- SAE or Metric
- Metric
- Drive End Type
- Hex
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Deep
Description
Performance Tool W32917 1/2 inch Dr. X-Trax Metric Socket Set. With a patented design, these sockets efficiently remove old, stripped, or rusted nuts and bolts, even if they're up to 85% rounded. Crafted from impact-grade chrome vanadium steel, they offer strength and durability. The corrosion-resistant finish and large size laser etching enhance longevity and ease of use. This set includes a comprehensive range of metric sizes from 10mm to 22mm and comes in an innovative storage/carrying case for easy access.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.