8 pc. 3/8 in. Dr. Metric Impact Socket Set, CrV Steel, Laser Etching
- Mfr # M589DB
- Zoro # G023310022
product price:Â
$
19.99
/ea
Key Features
Drive Size
3/8 in
Finish
Black Matte
SAE or Metric
Metric
Case Included
Yes
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M589DB
- Zoro #
- G023310022
- UPC #
- 39564505898
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Black Matte
- SAE or Metric
- Metric
- Case Included
- Yes
- Grade
- Professional
- Material
- Chrome Vanadium Steel
- Drive End Type
- Hex
- Socket Rail Included
- No
- Impact Rated
- Yes
- Socket Points
- 6 point
- Color
- Black
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard
Description
The Performance Tool W589DB is an 8-piece 3/8-Inch Drive Metric Impact Socket Set crafted from high-strength chrome vanadium steel, ensuring exceptional durability for heavy-duty tasks. Resistant to rounding out more than standard impact sockets, these accessories offer an extended usable life. This 8 piece metric impact socket set covers the necessary and most common sizes: 8, 10, 11, 12, 13, 14, 17 and 19mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.