1 in. Dr. Impact Socket, 2-1/4 in. SAE, Black Phosphate
- Mfr # M745-52
- Zoro # G523311239
product price:Â
$
64.59
/ea
Key Features
Drive Size
1 in
SAE or Metric
SAE
Number of Points
6 point
Material
Chrome Molybdenum Steel
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M745-52
- Zoro #
- G523311239
- UPC #
- 39564123610
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 6pt Impact
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Material
- Chrome Molybdenum Steel
- Impact Rated
- Yes
- Driver Type
- Hex
- Color
- Black
- Grade
- Professional
- Drive End Type
- Hex
Dimensions
- Drive Size
- 1 in
- Size
- 2-1/4 in
- Width
- 3.5 in
- Socket Depth
- Standard
- Height
- 3.5 in
Description
The Performance Tool is proud to offer this highly durable and reliable tool crafted with DROP FORGED CHROME MOLYBDENUM STEEL. Designed to withstand heavy use, this tool offers unparalleled strength and durability, making it the perfect addition to any toolbox. The ROUNDED CORNERS provide a tighter grip, ensuring precise control when turning bolts and nuts. The LARGE SIZE LASER ETCHING ensures easy identification, saving you time and frustration. The BLACK PHOSPHATE COATING offers superior rust protection, making it ideal for use in tough environments. With its OPTIMUM WALL THICKNESS, this tool remains strong and durable even when used on fasteners with restrictions, providing superior performance in a wide range of applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.