3/8 in. Heavy Duty Angle Drill, 90 Degree, 3/8 in. Chuck
- Mfr # M649
- Zoro # G223310686
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Air Inlet
1/4 in
Min. Hose Size
3/8 in
Overall Length
7.8 in
Material
Aluminum
Max RPM
1900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M649
- Zoro #
- G223310686
- UPC #
- 39564506499
- Country of Origin
- China
Dimensions
- Min. Hose Size
- 3/8 in
- Overall Length
- 7.8 in
- Chuck Diameter
- 3/64 to 3/8 in
Details
- Item
- Air Angle Drill
- Air Inlet
- 1/4 in
- Material
- Aluminum
- Max RPM
- 1900
- Chuck Style
- Standard
- Side Handle
- No
- Case Included
- No
- Variable Speed
- No
- Type
- Angle
- Average CFM
- 4
- Color
- Black
- Power Source
- Air
Description
90 degree angle head for drilling in confined areas. 3/8-inch chuck. Ideal for automotive or marine work.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.