3/8 in. Reversible Drill, Keyless Chuck, Fingertip Reverse, 1800 RPM
- Mfr # M648
- Zoro # G023311074
product price:Â
$
70.99
/ea
Key Features
Air Inlet
1/4 in
Reversing
Yes
Min. Hose Size
3/8 in
Overall Length
7 in
Torque
2.5 Ft Ib
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M648
- Zoro #
- G023311074
- UPC #
- 39564506482
- Country of Origin
- China
Dimensions
- Min. Hose Size
- 3/8 in
- Overall Length
- 7 in
- Chuck Diameter
- 3/64 to 3/8 in
Details
- Item
- Air Reversible Drill
- Air Inlet
- 1/4 in
- Reversing
- Yes
- Torque
- 2.5 Ft Ib
- Power Source
- Air
- Type
- Standard
- Color
- Black
- Case Included
- No
- Max RPM
- 1800
- Material
- Metal
- Air Pressure (PSI)
- 90 psi
- Recommended Use
- Residential
- Variable Speed
- No
- Average CFM
- 4
- Chuck Style
- Chuckless
Description
Performance Tool M648 3/8-Inch heavy duty reversible drill with 3/8-Inch chuck. This is a versatile tool for general drilling and has a keyless chuck for fast and easy bit changes. Has a convenient fingertip reverse for replacing screws or when binding occurs. Chuck capacity 3/64-3/8. Free speed (RPM) 1,800. Average CFM 4.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.