Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Dr. Impact Wrench, 12V DC, 250 ft-lbs Torque, Carrying Case
- Mfr # W50099
- Zoro # G923311198
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Variable Speed
No
Power Source
Corded Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W50099
- Zoro #
- G923311198
- UPC #
- 39564134944
- Country of Origin
- Taiwan, Province of China
Details
- Variable Speed
- No
- Item
- Impact Wrench-12v
- Power Source
- Corded Electric
Description
The Performance Tool Portable Power Impact Wrench is a must-have for any vehicle owner. Powered by your car's 12-volt DC outlet, this 1/2-Inch drive impact wrench delivers up to 250 ft. pounds of torque for efficient lug nut removal. With a 12 ft. power cord, it's easy to reach all four wheels of your vehicle, and it comes with an in-line fuse to protect both the tool and your vehicle. The versatile socket set includes 4 impact-grade Chrome Vanadium sockets that fit most common lug nut sizes, ensuring you have the right size for the job (11/16 in / 17 mm, 3/4 in / 19 mm, 13/16 in / 21 mm, 7/8-Inch / 23 mm.). Keep this impact wrench in your trunk for quick and easy emergency tire changes or DIY tire rotations. It comes with a plastic carrying case and spare fuse for added convenience. Please note that this impact wrench is intended for personal use only and is not tooled for commercial applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.