12 pc. Chisel and Punch Set, Steel, Storage Pouch
- Mfr # W751
- Zoro # G723311060
product price:Â
$
49.99
/ea
Key Features
Material
Steel
Handle Material
Vinyl
Strikable
Yes
Case Included
Yes
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W751
- Zoro #
- G723311060
- UPC #
- 39564107658
- Country of Origin
- China
Dimensions
- Length
- 6, 7, 7.5, 8, 10 in
Details
- Item
- Chisel/Punch Set
- Material
- Steel
- Handle Material
- Vinyl
- Strikable
- Yes
- Case Included
- Yes
- Color
- Yellow
Description
Hardened and tempered high carbon steel construction. Vinyl covered shank absorbs shock and reduces vibration. Handy storage pouch. Pin punch sizes: 5/32 and 1/4 by 6-inch. Taper punch sizes: 3/16 by 6-inch, 1/4 by 6-inch and 3/16 by 10-inch. Center Punch sizes: 3/8 by 6-inch. Cape punch sizes: 3/16 by 6-inch. Concrete chisel sizes: 1/2 by 6-inch. Cold chisel sizes: 1/2 by 6-inch, 5/8 by 7-inch, 3/4 by 7 1/2-inch and 7/8 by 8-inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.