28 pc. Punch and Chisel Set, Chrome Vanadium, Carbon Steel, Storage Pouch
- Mfr # W754
- Zoro # G723311244
product price:Â
$
81.89
/ea
Key Features
Material
Chrome Vanadium, Carbon Steel
Width
16.75 in
Handle Material
Alloy Steel
Blade Material
Carbon Steel
Case Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W754
- Zoro #
- G723311244
- UPC #
- 39564118647
- Country of Origin
- China
Dimensions
- Width
- 16.75 in
- Length
- 4.25, 4.75, 5, 5.25, 5.75, 6, 6.25, 6.75, 7, 8, 10 in
- Depth
- 0.25 in
- Height
- 20 in
Details
- Item
- Chisel/Punch Set
- Material
- Chrome Vanadium, Carbon Steel
- Handle Material
- Alloy Steel
- Blade Material
- Carbon Steel
- Case Included
- Yes
- Blade Type
- Bevel
- Color
- Black, Red
- Strikable
- Yes
Description
This Performance Tool W754 28-Piece Punch and Chisel Set with Roll-Up Vinyl Storage Pouch is the ultimate tool set for mechanics, metalworkers, and DIY enthusiasts. Made from durable materials, the set includes both chrome vanadium and high carbon steel punches and chisels to suit any job, whether high-impact or soft metals are involved. With a comprehensive range of 5 pin punches, 5 taper punches, 3 cold chisels, 2 center punches, 1 chisel punch gauge, and 12 hardened carbon steel punches and chisels, you will have the right tool for any situation. The roll-up vinyl storage pouch ensures easy storage and organization of all the tools. Designed to resist striking end mushrooming and chisel edge blunting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.