Shop PERFORMANCE TOOL
See all product information
Create Account
12 pc. Precision Pick/Driver Set, Chrome Vanadium, Storage Tray
- Mfr # W945
- Zoro # G823310741
product price:Â
$
27.99
/ea
Key Features
Material
Chrome Vanadium Steel
Includes
T6, T7, T8, T9, PH0, PH00, 2.5mm, 3mm, Straight Pick, Full Hook, 45 Degree Hook, 90 Degree Hook
Case Included
Yes
Interchangeable Tip
No
Color
Black, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W945
- Zoro #
- G823310741
- UPC #
- 39564110474
- Country of Origin
- China
- Item
- Hook & Pick Set
- Material
- Chrome Vanadium Steel
- Includes
- T6, T7, T8, T9, PH0, PH00, 2.5mm, 3mm, Straight Pick, Full Hook, 45 Degree Hook, 90 Degree Hook
- Case Included
- Yes
- Interchangeable Tip
- No
- Color
- Black, Red
- Single/Double Ended
- Single
Description
The Performance Tool 12-Piece Hook & Pick Set is a versatile and durable addition to any toolbox. Made with heat-treated chrome vanadium steel shafts, this set is built to withstand heavy use and ensure long-lasting durability. The comfortable non-slip molded grips provide a secure hold, allowing for precise work on a variety of materials. The set includes T6, T7, T8, T9, PH0, PH00, 2.5mm, 3mm, straight pick, full hook, 45 degree hook, and 90 degree hook, making it a versatile set for a wide range of applications. The set also comes with a convenient storage/organizing tray, making it easy to keep your tools organized and easily accessible. With its patented design featuring a US Patent Number D693201, this tool set is a unique and innovative addition to any collection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.