Shop PERFORMANCE TOOL
See all product information
Create Account
6 pc. Hook & Pick Set, Double-Injection Handles, Fuse Removal
- Mfr # W947
- Zoro # G823310666
product price:Â
$
31.99
/ea
Key Features
Material
Steel
Includes
(2) Scrapers, Hook Pick, Straight Pick, 90 Degree Pick, 45 Degree Pick
Finish
Black Phosphate
Case Included
No
Interchangeable Tip
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W947
- Zoro #
- G823310666
- UPC #
- 39564110498
- Country of Origin
- China
- Item
- Hook & Pick Set
- Material
- Steel
- Includes
- (2) Scrapers, Hook Pick, Straight Pick, 90 Degree Pick, 45 Degree Pick
- Finish
- Black Phosphate
- Case Included
- No
- Interchangeable Tip
- No
- Single/Double Ended
- Single
- Color
- Black, Red
Description
The Performance Tool presents its six-piece hook and pick set, featuring double-injection molded handles that provide a comfortable grip and exceptional durability. This set of hooks and picks is ideal for a variety of uses, including removing fuses, separating wires, and marking metals and plastics, making it a versatile addition to your tool collection. With six different shapes and sizes to choose from, you'll have the right tool for any job. The durable construction of these hooks and picks ensures they resist corrosion, even in harsh environments, making them a reliable and long-lasting toolset. This six-piece set comes in a compact case that makes it easy to store and transport, so you can take it with you on the go and have the tools you need, wherever you need them.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.