Shop PERFORMANCE TOOL
See all product information
Create Account
12 pc. Star Bit Socket Set, Hardened Steel, Storage Rail
- Mfr # W1335
- Zoro # G823310857
product price:Â
$
26.99
/ea
Key Features
Drive Size
1/4, 3/8, 1/2 in
Finish
Sand Finished
SAE or Metric
Metric
Impact Rated
No
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1335
- Zoro #
- G823310857
- UPC #
- 39564114359
- Country of Origin
- Taiwan, Province of China
- Item
- Star Bit Socket Set
- Finish
- Sand Finished
- SAE or Metric
- Metric
- Impact Rated
- No
- Material
- Alloy Steel
- Drive End Type
- Star
Dimensions
- Drive Size
- 1/4, 3/8, 1/2 in
- Socket Depth
- Standard
Description
The Performance Tool W1335 Star Bit Socket Set is a comprehensive kit for various tasks. This 12-piece set includes star bit sockets in sizes ranging from T10 to T60, with 1/4-inch, 3/8-inch, and 1/2-inch drive options. Each socket is crafted from hardened alloy steel for durability and strength. The set comes with a bonus storage rail for convenient organization. With a professional sand finish, these sockets offer reliability and professional-grade performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.