Shop PERFORMANCE TOOL
See all product information
Create Account
10 pc. Impact Star Bit Socket Set, Tamper Resistant, CrMo Steel, Rail
- Mfr # W38962
- Zoro # G323310500
product price:Â
$
50.99
/ea
Key Features
Drive Size
1/4, 3/8 in
Grade
Professional
Impact Rated
Yes
Drive End Type
Star
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W38962
- Zoro #
- G323310500
- UPC #
- 39564098062
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4, 3/8 in
Details
- Item
- Star Bit Socket Set
- Grade
- Professional
- Impact Rated
- Yes
- Drive End Type
- Star
Description
Introducing the Performance Tool W38962 10pc Impact Star Bit Socket Set, the ultimate solution for your demanding automotive tasks. Crafted from heavy-duty impact-grade CrMo steel, these sockets are built to withstand the rigors of professional use, ensuring they won't split or crack under pressure. The oil-resistant black manganese phosphate finish adds durability and corrosion resistance, making them ideal for any environment. With its space-saving design, this set is 40% shorter than standard bit sockets, allowing for better access in confined areas. The included storage rail keeps your sockets organized and within reach, while the comprehensive range of Tamper Resistant sizes (1/4" Dr: T10, T15, T20, T25, T27, & T30, 3/8" Dr: T40, T45, T47, & T50) ensures you have the right tool for any job. Whether you're a professional mechanic or a DIY enthusiast, the Performance Tool W38962 Impact Star Bit Socket Set is the perfect addition to your toolkit.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.