Shop PERFORMANCE TOOL
See all product information
Create Account
9 pc. Impact Hex Bit Socket Set, SAE, CrMi Steel, Storage Rail
- Mfr # W38963
- Zoro # G823311052
product price:Â
$
44.45
/ea
Key Features
Drive Size
1/4, 3/8 in
SAE or Metric
SAE
Impact Rated
Yes
Grade
Professional
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38963
- Zoro #
- G823311052
- UPC #
- 39564098079
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Bit Socket Set
- SAE or Metric
- SAE
- Impact Rated
- Yes
- Grade
- Professional
- Drive End Type
- Hex
Dimensions
- Drive Size
- 1/4, 3/8 in
Description
The Performance Tool W38963 9-Piece Impact SAE Hex Bit Socket Set is designed for impact-grade durability. Each piece boasts an oil-resistant finish for longevity. The set comes with a convenient socket storage rail and includes the following sizes: 1/4-inch, 5/16-inch, 3/8-inch for 1/4-inch drive, and 7/16-inch, 1/2-inch, 9/16-inch, 5/8-inch, 11/16-inch, 3/4-inch for 3/8-inch drive.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.